Shop MAXIM LIGHTING

Bahama 1-Light 24.25" Wide Natural Pendant Light

  • Mfr # 54376NA

  • Zoro # G1896357


product price:  $698.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Housing Finish
Natural
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54376NA
Zoro #
G1896357
UPC #
783209123236
Country of Origin
China

Dimensions

Height
12.5 in
Width
24.25 in
Maximum Hanging Length
142.5 in
Minimum Hanging Length
24.5 in

Details

Housing Finish
Natural
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Bahama
Item
Outdoor Pendant
Lamp Watts
15 W
Color Temperature
3000 K
Lamp Included
Yes
CRI
Greater than 80
Watts
15 W
Material
Hemp Rope, Acrylic
Lumens
1050
Location Rating
Damp
Dimming Method
Triac CL

Description

This casual collection of lighting features hand formed shades of fiber twine coated with a polyurethane material for strength and durability. The resilience of the construction makes It suitable for damp locations and the Ideal lighting for covered patios and outdoor living spaces. With the Integrated LED, this collection is a perfect combination of style and security lighting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.