This item is Discontinued.

Maxim Lighting Bahama 1-Light 24.25" Wide White Pendant Light 54376WT

This item is Discontinued.

Maxim Lighting

Bahama 1-Light 24.25" Wide White Pendant Light (Discontinued)

Mfr # 54376WT
Zoro # G1900091
UPC # 783209123243
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54376WT
Zoro #
G1900091
UPC #
783209123243
Country of Origin
China

Dimensions

Height
24.25
Length
White
Width
Hemp Rope, Acrylic
Size
White
Overall Height
24.25
Thickness
120
Overall Length
12.5
Inside Diameter
142.5
Minimum Height
24.5
Maximum Height
142.5
Maximum Hanging Length
142.5 in
Minimum Hanging Length
24.5 in

Details

Housing Finish
White
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Bahama
Shade Material
Hemp String
Item
Outdoor Pendant
Lamp Included
Yes
For Use With
8.27
Lamp Watts
15 W
Color Temperature
3000 K
Material
Hemp Rope, Acrylic
Watts
15 W
Dimmable
Yes
Collection
Bahama
CRI
Greater than 80
Maximum Wattage Per Bulb
15
Bulb Type
PCB Integrated LED
Number of Bulbs
1
ADA Compliant
No
Lumens
1050
Dimming Method
Triac CL
Location Rating
Damp

Description

This casual collection of lighting features hand formed shades of fiber twine coated with a polyurethane material for strength and durability. The resilience of the construction makes It suitable for damp locations and the Ideal lighting for covered patios and outdoor living spaces. With the Integrated LED, this collection is a perfect combination of style and security lighting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.