
Balboa DC 1-Light 6.5" Wide Copper Oxide Outdoor Wall Sconce
Mfr # 3802LACO
Zoro # G1460178
product price:Â $108.00
/ea
Free Shipping & Returns
Key Features
Features
8.5" Extension
Voltage
120 V
Width
6.5 in
Height
9.5 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3802LACO
Zoro #
G1460178
UPC #
783209112759
Country of Origin
China
Dimensions
Width
6.5 in
Height
9.5 in
Fixture Width
4.5 in
Fixture Height
6.75 in
Details
Item
Outdoor Wall Mount Light
Features
8.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Copper Oxide
Lamp Included
No
Lamp Quantity
1
Lamp Type
E26 Medium
Housing Material
Aluminum, Glass
Lamp Watts
60 W
Dimmable
Yes
Collection
Balboa DC
Damp/Wet Rating
Wet
Description
This transitional design in Die Cast aluminum has a remarkable price point. Finished in Copper Oxide with a hand painted Lace glass and two lamping options of both fluorescent and incandescent versions available. Adds additional energy savings and long life.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.