This item is Discontinued.

Maxim Lighting Balboa DC EE 1-Light 10" Wide Copper Oxide Outdoor Wall Sconce 85504LACO

Balboa DC EE 1-Light 10" Wide Copper Oxide Outdoor Wall Sconce (Discontinued)

  • Mfr # 85504LACO
  • Zoro # G1462068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85504LACO
Zoro #
G1462068
UPC #
783209112971
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
10
Length
Copper Oxide
Size
Copper Oxide
Overall Height
12.25
Thickness
120
Overall Length
14.5
Backplate Height
7.75

Details

For Use With
4.4
Collection
Balboa DC EE
Style
Traditional
Shade Finish
Lace
Number of Bulbs
1
Bulb Type
GU24 Fluorescent
Maximum Wattage Per Bulb
18
Dimmable
No

Description

This transitional design in die cast aluminum at a remarkable price point. Finished in Copper Oxide with a hand painted Lace glass and two lamping options with both fluorescent and incandescent versions available. Optional LED lamping adds additional energy savings and long life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.