Zoro Homepage
This item is Discontinued.
Maxim Balboa DC EE 1-Light 12" Wide Copper Oxide Outdoor Wall Sconce 85506LACO

Balboa DC EE 1-Light 12" Wide Copper Oxide Outdoor Wall Sconce (Discontinued)

  • Mfr # 85506LACO
  • Zoro # G1462716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85506LACO
Zoro #
G1462716
UPC #
783209112988
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
12
Length
Copper Oxide
Size
Copper Oxide
Overall Height
14.25
Overall Length
17.25
Thickness
120
Backplate Height
7.75

Details

For Use With
11
Bulb Type
GU24 Fluorescent
Dimmable
No
Style
Traditional
Maximum Wattage Per Bulb
26
Shade Finish
Lace
Collection
Balboa DC EE
Number of Bulbs
1

Description

This transitional design in die cast aluminum at a remarkable price point. Finished in Copper Oxide with a hand painted Lace glass and two lamping options with both fluorescent and incandescent versions available. Optional LED lamping adds additional energy savings and long life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.