Zoro Homepage
This item is Discontinued.
Maxim Lighting Balboa DC EE 1-Light 6.5" Wide Copper Oxide Outdoor Wall Sconce 85502LACO

Balboa DC EE 1-Light 6.5" Wide Copper Oxide Outdoor Wall Sconce (Discontinued)

  • Mfr # 85502LACO
  • Zoro # G1460616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85502LACO
Zoro #
G1460616
UPC #
783209112964
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
6.5
Length
Copper Oxide
Size
Copper Oxide
Overall Length
9.5
Thickness
120
Overall Height
8.5
Backplate Height
6.75

Details

For Use With
2.93
Dimmable
No
Style
Traditional
Collection
Balboa DC EE
Number of Bulbs
1
Bulb Type
GU24 Fluorescent
Maximum Wattage Per Bulb
13
Shade Finish
Lace

Description

This transitional design in die cast aluminum at a remarkable price point. Finished in Copper Oxide with a hand painted Lace glass and two lamping options with both fluorescent and incandescent versions available. Optional LED lamping adds additional energy savings and long life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.