Zoro Homepage

Balboa DC LED E26 1-Light 10" Wide Copper Oxide Outdoor Wall Sconce

  • Mfr # 55504LACO

  • Zoro # G1457332


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Features
12.25" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
10
Length
Copper Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55504LACO
Zoro #
G1457332
UPC #
783209202443
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
10
Length
Copper Oxide
Fixture Height
7.75 in
Fixture Width
5.25 in
Overall Height
12.25
Size
Copper Oxide
Thickness
120
Overall Length
14.5
Backplate Height
7.75

Details

Item
Outdoor Wall Mount Light
Features
12.25" Extension
Voltage
120 V
Light Technology
LED
Lumens
1100
Finish
Copper Oxide
Lamp Quantity
1
Lamp Watts
12 W
Housing Material
Die Cast Aluminum
Lamp Type
E26 Medium
Lamp Included
Yes
Color Temperature
3000 K
CRI
Greater than 90
For Use With
4.4
Number of Bulbs
1
Shade Finish
Lace
Maximum Wattage Per Bulb
12
Collection
Balboa DC LED E26
Bulb Type
E26 Medium LED
ADA Compliant
No
Rated Life
25,000 hrs
Damp/Wet Rating
Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.