Zoro Homepage

Balboa DC LED E26 1-Light 6.5" Wide Copper Oxide Outdoor Wall Sconce

  • Mfr # 55502LACO

  • Zoro # G1457350


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Features
8.5" Extension
Voltage
120 V
Width
6.5 in
Height
9.5 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55502LACO
Zoro #
G1457350
UPC #
783209202436
Country of Origin
China

Dimensions

Width
6.5 in
Height
9.5 in
Fixture Width
4.5 in
Fixture Height
6.75 in

Details

Item
Outdoor Wall Mount Light
Features
8.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
800
Finish
Copper Oxide
Lamp Included
Yes
CRI
Greater than 90
Lamp Quantity
1
Color Temperature
3000 K
Lamp Watts
9 W
Housing Material
Die Cast Aluminum
Lamp Type
E26 Medium
Collection
Balboa DC LED E26
Rated Life
25,000 hrs
Damp/Wet Rating
Wet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.