Zoro Homepage

Balboa VX 1-Light 10" Wide Copper Oxide Outdoor Pole/Post Mount

  • Mfr # 40160GFCO

  • Zoro # G1505179


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Size
Copper Oxide
Finish
Copper Oxide
Glass Color
Golden Frost
Length
Copper Oxide
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40160GFCO
Zoro #
G1505179
UPC #
783209065420
Country of Origin
China

Dimensions

Size
Copper Oxide
Length
Copper Oxide
Height
10
Width
Vivex Resin Composite
Thickness
120
Overall Length
15.5
Overall Height
10

Details

Item
Outdoor Pole/Post Mount Light
Finish
Copper Oxide
Glass Color
Golden Frost
Dimmable
Yes
Number of Lamps
1
Material of Construction
Vivex Resin Composite
Bulb Type
E26 Medium Incandescent
Voltage
120 V
Bulb Technology
Incandescent
Lamp Included
No
For Use With
3.75
Collection
Balboa VX
Maximum Wattage Per Bulb
60
Shade Material
Glass
ADA Compliant
No
Shade Finish
Golden Frost
Style
Traditional
Number of Bulbs
1
Lamp Watts
60 W
Damp/Wet Rating
Wet

Description

Maxim Lighting's Balboa VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Balboa VX features our Copper Oxide finish and Golden Frost glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.