Balboa VX 1-Light 10" Wide Copper Oxide Outdoor Wall Sconce

  • Mfr # 40164GFCO

  • Zoro # G1460598


product price:  $324.00
/ea
Free Shipping & Returns

Key Features

Features
11.5" Extension
Voltage
120 V
Width
Vivex Resin Composite
Height
10
Length
Copper Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40164GFCO
Zoro #
G1460598
UPC #
783209065451
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
10
Length
Copper Oxide
Fixture Width
5.25 in
Fixture Height
10 in
Overall Length
14
Overall Height
11.5
Thickness
120
Size
Copper Oxide
Backplate Height
10

Details

Item
Outdoor Wall Mount Light
Features
11.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Copper Oxide
Glass Color
Golden Frost
Lamp Quantity
1
Lamp Included
No
Lamp Watts
60 W
Housing Material
Vivex Resin Composite
Lamp Type
E26 Medium
For Use With
5.55
Style
Traditional
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Shade Finish
Golden Frost
ADA Compliant
No
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
Collection
Balboa VX
Damp/Wet Rating
Wet

Description

Maxim Lighting's Balboa VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Balboa VX features our Copper Oxide finish and Golden Frost glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.