Zoro Homepage

Balboa VX 1-Light 12" Wide Copper Oxide Outdoor Wall Sconce

  • Mfr # 40165GFCO

  • Zoro # G1458577


product price: $438.00
/ea
Free Shipping & Returns

Key Features

Features
14" Extension
Voltage
120 V
Width
Vivex Resin Composite
Height
12
Length
Copper Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40165GFCO
Zoro #
G1458577
UPC #
783209065468
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
12
Length
Copper Oxide
Fixture Width
6 in
Fixture Height
11.5 in
Overall Height
14
Thickness
120
Size
Copper Oxide
Overall Length
17.5
Backplate Height
11.5

Details

Item
Outdoor Wall Mount Light
Features
14" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Copper Oxide
Glass Color
Golden Frost
Lamp Included
No
Lamp Type
E26 Medium
Lamp Watts
60 W
Lamp Quantity
1
Housing Material
Vivex Resin Composite
For Use With
8.38
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
Number of Bulbs
1
ADA Compliant
No
Style
Traditional
Maximum Wattage Per Bulb
60
Shade Finish
Golden Frost
Shade Material
Glass
Collection
Balboa VX
Damp/Wet Rating
Wet

Description

Maxim Lighting's Balboa VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Balboa VX features our Copper Oxide finish and Golden Frost glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.