
Balboa VX 1-Light 12" Wide Copper Oxide Pendant Light (Discontinued)
- Mfr # 40167GFCO
- Zoro # G1894500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40167GFCO
Zoro #
G1894500
UPC #
783209065475
Country of Origin
China
Dimensions
Height
12
Length
Copper Oxide
Width
Vivex Resin Composite
Size
Copper Oxide
Overall Length
18.5
Overall Height
12
Thickness
120
Inside Diameter
92.5
Maximum Height
92.5
Chain Length
72
Wire Length
144
Details
Style
Traditional
Shade Material
Glass
Dimmable
Yes
Collection
Balboa VX
For Use With
7.28
Shade Finish
Golden Frost
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
60
Description
Maxim Lighting's Balboa VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Balboa VX features our Copper Oxide finish and Golden Frost glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.