Zoro Homepage

Balboa VX 1-Light 7.5" Wide Copper Oxide Outdoor Wall Sconce

  • Mfr # 40163GFCO

  • Zoro # G1462302


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Features
9.5" Extension
Voltage
120 V
Width
Vivex Resin Composite
Height
7.5
Length
Copper Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40163GFCO
Zoro #
G1462302
UPC #
783209065444
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
7.5
Length
Copper Oxide
Fixture Height
7.5 in
Fixture Width
4.5 in
Overall Height
9.5
Overall Length
11.5
Size
Copper Oxide
Thickness
120
Backplate Height
7.5

Details

Item
Outdoor Wall Mount Light
Features
9.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Copper Oxide
Glass Color
Golden Frost
Housing Material
Vivex Resin Composite
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Included
No
Lamp Watts
60 W
For Use With
3.5
Style
Traditional
Collection
Balboa VX
ADA Compliant
No
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Shade Finish
Golden Frost
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Shade Material
Glass
Damp/Wet Rating
Wet

Description

Maxim Lighting's Balboa VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Balboa VX features our Copper Oxide finish and Golden Frost glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.