This item is Discontinued.

Maxim Lighting Balboa VX LED 1-Light 6.5" Wide Copper Oxide Outdoor Wall Sconce 55162GFCO

Balboa VX LED 1-Light 6.5" Wide Copper Oxide Outdoor Wall Sconce (Discontinued)

  • Mfr # 55162GFCO
  • Zoro # G1460062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55162GFCO
Zoro #
G1460062
UPC #
783209120488
Country of Origin
China

Dimensions

Width
Vivex
Height
6.5
Length
Copper Oxide
Size
Copper Oxide
Overall Length
9.5
Overall Height
8
Thickness
120
Backplate Height
7.5

Details

For Use With
2.43
Shade Finish
Golden Frost
Collection
Balboa VX LED
ADA Compliant
No
Number of Bulbs
1
Bulb Type
GU24 LED
Maximum Wattage Per Bulb
9

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.