This item is Discontinued.

This item is Discontinued.
Balboa VX LED E26 1-Light 6.5" Wide Copper Oxide Outdoor Wall Sconce (Discontinued)
Mfr #
65162GFCO
Zoro #
G1461788
UPC # 783209204690
Country of Origin China
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65162GFCO
Zoro #
G1461788
UPC #
783209204690
Country of Origin
China
Dimensions
Width
6.5 in
Height
9.5 in
Fixture Height
7.5 in
Fixture Width
4.5 in
Details
Item
Outdoor Wall Mount Light
Features
8" Extension
Voltage
120 V
Light Technology
LED
Lumens
800
Finish
Copper Oxide
Glass Color
Golden Frost
Color Temperature
3000 K
CRI
Greater than 90
Housing Material
Vivex
Lamp Included
Yes
Lamp Quantity
1
Lamp Watts
9 W
Lamp Type
E26 Medium
Collection
Balboa VX LED E26
Rated Life
25,000 hrs
Damp/Wet Rating
Wet
Dimming Method
Triac CL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.