
Bali 1-Light 15" Wide Natural Pendant Light (Discontinued)
- Mfr # 14404NAWT
- Zoro # G1882698
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14404NAWT
Zoro #
G1882698
UPC #
783209126589
Country of Origin
China
Dimensions
Height
15
Length
Natural
Width
Hemp Twine, Steel
Size
Natural
Overall Length
13
Overall Height
15
Thickness
120
Inside Diameter
134
Wire Length
120
Maximum Height
134
Details
Shade Material
Hemp String
Collection
Bali
For Use With
2.98
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Description
Spherical dual shades constructed of woven string in two tone finish combinations, Natural with White inner and Chocolate with White inner. Shades are treated for weather resistance and are U.L. approved for damp location which make them perfect for outdoor living spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.