Shop MAXIM LIGHTING

Bali 1-Light 19" Wide Natural Pendant Light

  • Mfr # 14405NAWT

  • Zoro # G1883206


product price:  $318.00
/ea
Free Shipping & Returns

Key Features

Height
19
Length
Natural
Housing Finish
Natural
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14405NAWT
Zoro #
G1883206
UPC #
783209126527
Country of Origin
China

Dimensions

Height
19
Length
Natural
Width
Hemp Twine, Steel
Size
Natural
Thickness
120
Inside Diameter
140
Overall Height
19
Overall Length
19
Maximum Height
140
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
140 in
Canopy Length
5 in
Canopy Width
5 in
Canopy Height
1.25 in

Details

Housing Finish
Natural
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Bali
Shade Material
Hemp String
Item
Outdoor Pendant
Dimmable
Yes
Collection
Bali
For Use With
2.87
Lamp Watts
60 W
Lamp Included
No
Watts
60 W
Material
Hemp Twine, Steel
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Slope Angle
120°
Location Rating
Damp

Description

Spherical dual shades constructed of woven string in two tone finish combinations, Natural with White inner and Chocolate with White inner. Shades are treated for weather resistance and are U.L. approved for damp location which make them perfect for outdoor living spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.