Zoro Homepage

Bali 1-Light 24" Wide Chocolate Pendant Light

  • Mfr # 14407CHWT

  • Zoro # G1894421


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Length
Chocolate
Housing Finish
Chocolate
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14407CHWT
Zoro #
G1894421
UPC #
783209126558
Country of Origin
China

Dimensions

Height
24
Length
Chocolate
Width
Hemp Twine, Steel
Size
Chocolate
Overall Height
24
Inside Diameter
145
Overall Length
24
Thickness
120
Maximum Height
145
Cord Length
120 in
Maximum Hanging Length
145 in
Canopy Width
5 in
Canopy Height
1.25 in
Canopy Length
5 in

Details

Housing Finish
Chocolate
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Bali
Shade Material
Hemp String
Item
Outdoor Pendant
Lamp Watts
60 W
Collection
Bali
Lamp Included
No
Dimmable
Yes
For Use With
4.08
Watts
60 W
Material
Hemp Twine, Steel
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Slope Angle
120°
Location Rating
Damp

Description

Spherical dual shades constructed of woven string in two tone finish combinations, Natural with White inner and Chocolate with White inner. Shades are treated for weather resistance and are U.L. approved for damp location which make them perfect for outdoor living spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.