Zoro Homepage

Ballord 2-Light 14" Wide Polished Chrome Vanity Light

  • Mfr # 1112CLPC

  • Zoro # G1893636


product price: $88.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
14 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112CLPC
Zoro #
G1893636
UPC #
783209200753
Country of Origin
China

Dimensions

Height
9 in
Width
14 in
Back Plate Height
4.15 in
Back Plate Width
6 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Ballord
Features
8" Extension
Lamp Included
No
Dimmable
Yes
Lamp Watts
60 W
Housing Material
Steel, Glass
Watts
120 W
Damp/Wet Rating
Damp
Adjustable
No

Description

Curved arms support circular glass with an open bottom which can be installed facing up or down. Available in your choice of Polished Chrome with Clear glass or Satin Nickel with Satin White glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.