This item is Discontinued.

Maxim Lighting Ballord 2-Light 14" Wide Satin Nickel Vanity Light 1112SWSN

Ballord 2-Light 14" Wide Satin Nickel Vanity Light (Discontinued)

  • Mfr # 1112SWSN
  • Zoro # G1895088
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1112SWSN
Zoro #
G1895088
UPC #
783209200760
Country of Origin
China

Dimensions

Height
14
Length
Satin Nickel
Width
Steel, Glass
Size
Satin Nickel
Thickness
120
Overall Height
8
Overall Length
9
Backplate Height
4.15

Details

Collection
Ballord
For Use With
2.16
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
2
Shade Finish
Satin White
ADA Compliant
No

Description

Curved arms support circular glass with an open bottom which can be installed facing up or down. Available in your choice of Polished Chrome with Clear glass or Satin Nickel with Satin White glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.