This item is Discontinued.

This item is Discontinued.
Ballord 3-Light 22" Wide Polished Chrome Vanity Light (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1113CLPC
Zoro #
G1892979
UPC #
783209200777
Country of Origin
China
Dimensions
Width
22 in
Details
Housing Finish
Polished Chrome
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
3
Collection Name
Ballord
Dimmable
Yes
Shade Finish
Clear
ADA Compliant
No
Description
Curved arms support circular glass with an open bottom which can be installed facing up or down. Available in your choice of Polished Chrome with Clear glass or Satin Nickel with Satin White glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.