This item is Discontinued.

Maxim Lighting Ballord 3-Light 22" Wide Satin Nickel Vanity Light 1113SWSN

This item is Discontinued.

Maxim Lighting

Ballord 3-Light 22" Wide Satin Nickel Vanity Light (Discontinued)

Mfr # 1113SWSN
Zoro # G1897230
UPC # 783209200784
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1113SWSN
Zoro #
G1897230
UPC #
783209200784
Country of Origin
China

Dimensions

Height
22
Length
Satin Nickel
Width
Steel, Glass
Overall Height
8
Size
Satin Nickel
Overall Length
9
Thickness
120
Backplate Height
4.15

Details

Dimmable
Yes
For Use With
2.82
Collection
Ballord
Number of Bulbs
3
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Satin White

Description

Curved arms support circular glass with an open bottom which can be installed facing up or down. Available in your choice of Polished Chrome with Clear glass or Satin Nickel with Satin White glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.