Zoro Homepage

Ballord 4-Light 31" Wide Satin Nickel Vanity Light

  • Mfr # 1114SWSN

  • Zoro # G1892839


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
31 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1114SWSN
Zoro #
G1892839
UPC #
783209200807
Country of Origin
China

Dimensions

Height
9 in
Width
31 in
Back Plate Width
6 in
Back Plate Height
4.15 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Ballord
Lamp Included
No
Dimmable
Yes
Lamp Watts
60 W
Housing Material
Steel, Glass
Features
8" Extension
Watts
240 W
Damp/Wet Rating
Damp
Adjustable
No

Description

Curved arms support circular glass with an open bottom which can be installed facing up or down. Available in your choice of Polished Chrome with Clear glass or Satin Nickel with Satin White glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.