
Barrel Small LED Outdoor Wall Sconce
Mfr # 52125WTBK
Zoro # G800553307
product price:Â $118.00
/ea
Free Shipping & Returns
Key Features
Features
Dimmable
Light Technology
LED
Glass Color
White
CRI
80+
Fixture Housing Material
Aluminum+Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52125WTBK
Zoro #
G800553307
UPC #
783209240827
Country of Origin
China
Dimensions
Back Plate Width
5 in
Wire Length
8 in
Backplate Height
7.25 in
Details
Features
Dimmable
Light Technology
LED
Finish
Black
Glass Color
White
CRI
80+
Fixture Housing Material
Aluminum+Acrylic
Color Temperature
3000
Lamp Type
PCB Integrated
Output Voltage
120V
Shade Material
Polycarbonate
Lighting Direction
Down
Input Voltage
120V
Description
White UV-rated Polycarbonate cylinders are encased in a matte Black frame. These simple LED outdoor fixtures are a perfect combination of style at an affordable price.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.