Zoro Homepage

Basic-Max 3-Light 12" Wide Oil Rubbed Bronze Ceiling Fan Light Kit

  • Mfr # FKT207FTOI

  • Zoro # G1506186


product price: $54.00
/ea

Key Features

Voltage
120V
Finish
Oil Rubbed Bronze
Length
12 in
Material
Glass; Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKT207FTOI
Zoro #
G1506186
UPC #
783209131217
Country of Origin
China

Dimensions

Length
12 in

Details

Voltage
120V
Finish
Oil Rubbed Bronze
Material
Glass; Steel

Description

The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.