Zoro Homepage

Basic-Max N/A-Light 52" Wide Oil Rubbed Bronze Outdoor Ceiling Fan

  • Mfr # 89915OI

  • Zoro # G1507452


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Width
Steel
Housing Finish
Oil Rubbed Bronze
Blade Material
Steel
Length
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89915OI
Zoro #
G1507452
UPC #
783209022652
Country of Origin
China

Dimensions

Width
Steel
Length
Oil Rubbed Bronze
Height
52
Overall Length
12.5
Overall Height
52
Size
Oil Rubbed Bronze
Thickness
120

Details

Voltage
120 V
Housing Finish
Oil Rubbed Bronze
Blade Material
Steel
For Use With
15
Features
Damp Location Rated; 35° Slope
Bulbs Required
No
Style
Traditional
Collection
Basic-Max

Description

The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.