This item is Discontinued.

Maxim Lighting Basix 1-Light 6" Wide Oil Rubbed Bronze Wall Sconce 2120WSOI

Basix 1-Light 6" Wide Oil Rubbed Bronze Wall Sconce (Discontinued)

  • Mfr # 2120WSOI
  • Zoro # G1894056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2120WSOI
Zoro #
G1894056
UPC #
783209212015
Country of Origin
China

Dimensions

Height
6
Width
Steel, Glass
Size
Oil Rubbed Bronze
Thickness
120
Length
Oil Rubbed Bronze
Overall Height
9
Overall Length
8
Backplate Height
5.25

Details

Dimmable
Yes
For Use With
1.68
Maximum Wattage Per Bulb
60
Collection
Basix
Shade Material
Glass
Style
Transitional
Bulb Type
E26 Medium Incandescent
Shade Finish
Wilshire
ADA Compliant
No
Number of Bulbs
1

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.