This item is Discontinued.

Maxim Lighting Basix 1-Light 6" Wide Satin Nickel Wall Sconce 2120ICSN

Basix 1-Light 6" Wide Satin Nickel Wall Sconce (Discontinued)

  • Mfr # 2120ICSN
  • Zoro # G1892732
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2120ICSN
Zoro #
G1892732
UPC #
783209212008
Country of Origin
China

Dimensions

Height
6
Width
Steel, Glass
Size
Satin Nickel
Overall Height
9
Thickness
120
Overall Length
8
Length
Satin Nickel
Backplate Height
5.25

Details

Dimmable
Yes
For Use With
1.68
Shade Material
Glass
Maximum Wattage Per Bulb
60
Shade Finish
Ice
Style
Transitional
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Collection
Basix
ADA Compliant
No

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.