This item is Discontinued.

Maxim Lighting Basix 1-Light 6.5" Wide Oil Rubbed Bronze Pendant Light 91011ICOI

Basix 1-Light 6.5" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

  • Mfr # 91011ICOI
  • Zoro # G1899242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91011ICOI
Zoro #
G1899242
UPC #
783209118300
Country of Origin
China

Dimensions

Height
6.5
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Inside Diameter
52.5
Overall Length
5.5
Thickness
120
Overall Height
6.5
Maximum Height
52.5

Details

Style
Transitional
For Use With
2.4
Dimmable
Yes
Collection
Basix
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Finish
Ice
ADA Compliant
No

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.