Zoro Homepage
This item is Discontinued.
Maxim Lighting Basix 1-Light 6.5" Wide Oil Rubbed Bronze Pendant Light 91011WSOI

Basix 1-Light 6.5" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

  • Mfr # 91011WSOI
  • Zoro # G1896768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91011WSOI
Zoro #
G1896768
UPC #
783209118331
Country of Origin
China

Dimensions

Height
6.5
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Thickness
120
Inside Diameter
52.5
Overall Height
6.5
Overall Length
5.5
Maximum Height
52.5

Details

Style
Transitional
Collection
Basix
For Use With
2.4
Dimmable
Yes
Shade Finish
Wilshire
Number of Bulbs
1
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.