
Basix 1-Light Wall Sconce
Mfr # 2120FTSN
Zoro # G500553997
product price: $48.00
/eaKey Features
Fixture Type
E26 Medium
Height
8 in
Fixture Voltage
120
Finish
Satin Nickel
Glass Color
Frosted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2120FTSN
Zoro #
G500553997
UPC #
783209247994
Country of Origin
China
Dimensions
Height
8 in
Length
9 in
Back Plate Width
5.25 in
Backplate Height
5.25 in
Details
Fixture Type
E26 Medium
Fixture Voltage
120
Finish
Satin Nickel
Glass Color
Frosted
Housing Material
Steel, Glass
Lamp Included
No
Lighting Technology
Incandescent
Bulb Shape
A19
Installation Direction
Up/Down
Shade Material
Glass
Description
Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.