Zoro Homepage
This item is Discontinued.
Maxim Lighting Basix 15-Light 42" Wide Oil Rubbed Bronze Chandelier 10129WSOI

Basix 15-Light 42" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 10129WSOI
  • Zoro # G1897967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10129WSOI
Zoro #
G1897967
UPC #
783209025974
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Height
42
Inside Diameter
40.35
Thickness
120
Length
Oil Rubbed Bronze
Width
Steel, Glass
Overall Height
42
Overall Length
40
Maximum Height
40.35
Chain Length
72
Wire Length
180

Details

Collection
Basix
Dimmable
Yes
Style
Transitional
For Use With
36.95
Bulb Type
E26 Medium Incandescent
Shade Finish
Wilshire
Shade Material
Glass
ADA Compliant
No
Number of Bulbs
15
Maximum Wattage Per Bulb
60

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.