Zoro Homepage
This item is Discontinued.
Maxim Lighting Basix 15-Light 42" Wide Satin Nickel Chandelier 10129ICSN

Basix 15-Light 42" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 10129ICSN
  • Zoro # G1899726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10129ICSN
Zoro #
G1899726
UPC #
783209025967
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Thickness
120
Overall Height
42
Inside Diameter
40.35
Height
42
Overall Length
40
Width
Steel, Glass
Chain Length
72
Maximum Height
40.35
Wire Length
180

Details

Dimmable
Yes
Style
Transitional
For Use With
36.95
Collection
Basix
ADA Compliant
No
Shade Finish
Ice
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
15
Shade Material
Glass

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.