This item is Discontinued.

Maxim Lighting Basix 2-Light 13" Wide Oil Rubbed Bronze Linear Pendant 10126WSOI

Basix 2-Light 13" Wide Oil Rubbed Bronze Linear Pendant (Discontinued)

  • Mfr # 10126WSOI
  • Zoro # G1893758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10126WSOI
Zoro #
G1893758
UPC #
783209025912
Country of Origin
China

Dimensions

Height
36
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Thickness
120
Overall Height
13
Overall Length
29.5
Inside Diameter
67
Wire Length
120
Chain Length
36
Maximum Height
67

Details

Style
Transitional
Shade Material
Glass
Dimmable
Yes
Collection
Basix
For Use With
9.2
Shade Finish
Wilshire
Maximum Wattage Per Bulb
60
Number of Bulbs
2
Bulb Type
E26 Medium Incandescent
ADA Compliant
No

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.