
Basix 2-Light 13" Wide Oil Rubbed Bronze Pendant Light (Discontinued)
- Mfr # 10130WSOI
- Zoro # G1896302
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10130WSOI
Zoro #
G1896302
UPC #
783209025998
Country of Origin
China
Dimensions
Height
13
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Height
13
Overall Length
25.5
Inside Diameter
65
Thickness
120
Maximum Height
65
Wire Length
120
Chain Length
36
Details
Style
Transitional
Shade Material
Glass
Collection
Basix
Dimmable
Yes
For Use With
6
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Wilshire
Number of Bulbs
2
Description
Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.