This item is Discontinued.

Maxim Lighting Basix 2-Light 13" Wide Satin Nickel Pendant Light 10130ICSN

Basix 2-Light 13" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 10130ICSN
  • Zoro # G1897249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10130ICSN
Zoro #
G1897249
UPC #
783209025981
Country of Origin
China

Dimensions

Height
13
Length
Satin Nickel
Width
Steel, Glass
Size
Satin Nickel
Overall Height
13
Overall Length
25.5
Inside Diameter
65
Thickness
120
Maximum Height
65
Chain Length
36
Wire Length
120

Details

Style
Transitional
Shade Material
Glass
For Use With
6
Dimmable
Yes
Collection
Basix
Shade Finish
Ice
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
2

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.