
Basix 2-Light 13.5" Wide Satin Nickel Wall Sconce (Discontinued)
- Mfr # 2121ICSN
- Zoro # G1887887
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2121ICSN
Zoro #
G1887887
UPC #
783209212107
Country of Origin
China
Dimensions
Height
13.5
Width
Steel, Glass
Size
Satin Nickel
Overall Height
9
Length
Satin Nickel
Thickness
120
Overall Length
8
Backplate Height
5.25
Details
Dimmable
Yes
For Use With
3.31
Maximum Wattage Per Bulb
60
Style
Transitional
Number of Bulbs
2
Bulb Type
E26 Medium Incandescent
Shade Finish
Ice
Shade Material
Glass
Collection
Basix
ADA Compliant
No
Description
Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.