
Basix 2-Light 14" Wide Oil Rubbed Bronze Semi-Flush Mount Light (Discontinued)
- Mfr # 10120ICOI
- Zoro # G1884247
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10120ICOI
Zoro #
G1884247
UPC #
783209072107
Country of Origin
China
Dimensions
Size
Oil Rubbed Bronze
Thickness
120
Height
14
Width
Steel, Glass
Overall Length
10
Length
Oil Rubbed Bronze
Overall Height
14
Details
For Use With
4.4
Collection
Basix
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Style
Transitional
ADA Compliant
No
Shade Material
Glass
Dimmable
Yes
Number of Bulbs
2
Shade Finish
Ice
Description
Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.