Zoro Homepage
This item is Discontinued.
Maxim Lighting Basix 2-Light 14" Wide Satin Nickel Semi-Flush Mount Light 10120ICSN

Basix 2-Light 14" Wide Satin Nickel Semi-Flush Mount Light (Discontinued)

  • Mfr # 10120ICSN
  • Zoro # G1887911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10120ICSN
Zoro #
G1887911
UPC #
783209025783
Country of Origin
China

Dimensions

Size
Satin Nickel
Width
Steel, Glass
Overall Height
14
Overall Length
10
Thickness
120
Height
14
Length
Satin Nickel

Details

For Use With
4.4
Shade Finish
Ice
Collection
Basix
Maximum Wattage Per Bulb
60
Number of Bulbs
2
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Style
Transitional
Dimmable
Yes

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.