Zoro Homepage
This item is Discontinued.
Maxim Lighting Basix 2-Light Entry Foyer Pendant 10130FTSN

Basix 2-Light Entry Foyer Pendant (Discontinued)

  • Mfr # 10130FTSN
  • Zoro # G100553977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10130FTSN
Zoro #
G100553977
UPC #
783209247963
Country of Origin
China

Dimensions

Height
65 in
Length
13 in
Width
13 in
Chain Length
36 in
Canopy Length
5 in
Canopy Width
5 in
Canopy Height
1 in
Wire Length
120 in
Lamp Height
25-1/2 in

Details

Voltage
120V
Light Type
Incandescent
Style
Contemporary
Shade Material
Glass
Finish
Satin Nickel
Lamp Included
No
Description/Special Features
Adjustable Height
Material
Steel, Glass
Max. Fixture Wattage
60
Lamp Quantity
2
Dimmable
Yes
Glass Finish
Frosted
Theme
Basix
Bulb Base Type
E12 Candelabra
Bulb Shape
B10

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.