This item is Discontinued.

Maxim Lighting Basix 3-Light 15.75" Wide Oil Rubbed Bronze Chandelier 10123WSOI

Basix 3-Light 15.75" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 10123WSOI
  • Zoro # G1891439
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10123WSOI
Zoro #
G1891439
UPC #
783209025851
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Thickness
120
Overall Length
18.5
Overall Height
15.75
Height
15.75
Width
Steel, Glass
Length
Oil Rubbed Bronze
Chain Length
36
Wire Length
120

Details

Dimmable
Yes
Collection
Basix
Style
Transitional
For Use With
8.25
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3
Shade Finish
Wilshire
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.