This item is Discontinued.

Maxim Lighting Basix 3-Light 15.75" Wide Satin Nickel Chandelier 10123ICSN

Basix 3-Light 15.75" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 10123ICSN
  • Zoro # G1894318
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10123ICSN
Zoro #
G1894318
UPC #
783209025844
Country of Origin
China

Dimensions

Size
Satin Nickel
Width
Steel, Glass
Height
15.75
Thickness
120
Length
Satin Nickel
Overall Height
15.75
Overall Length
18.5
Chain Length
36
Wire Length
120

Details

For Use With
8.25
Style
Transitional
Collection
Basix
Dimmable
Yes
Number of Bulbs
3
Shade Material
Glass
Shade Finish
Ice
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.