Zoro Homepage
This item is Discontinued.
Maxim Lighting Basix 3-Light 17" Wide Oil Rubbed Bronze Pendant Light 10121WSOI

Basix 3-Light 17" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

  • Mfr # 10121WSOI
  • Zoro # G1893067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10121WSOI
Zoro #
G1893067
UPC #
783209025813
Country of Origin
China

Dimensions

Height
17
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Length
22.5
Overall Height
17
Thickness
120
Chain Length
36
Wire Length
120

Details

Style
Transitional
Shade Material
Glass
Dimmable
Yes
For Use With
7.1
Collection
Basix
Bulb Type
E26 Medium Incandescent
Shade Finish
Wilshire
Number of Bulbs
3
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.