
Basix 3-Light 19" Wide Oil Rubbed Bronze Chandelier (Discontinued)
- Mfr # 10122WSOI
- Zoro # G1883179
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10122WSOI
Zoro #
G1883179
UPC #
783209025837
Country of Origin
China
Dimensions
Size
Oil Rubbed Bronze
Width
Steel, Glass
Thickness
120
Overall Length
18.25
Overall Height
19
Height
19
Length
Oil Rubbed Bronze
Wire Length
120
Chain Length
36
Details
Collection
Basix
For Use With
7.8
Style
Transitional
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
3
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Finish
Wilshire
Shade Material
Glass
Description
Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.