This item is Discontinued.

Maxim Lighting Basix 3-Light 19" Wide Polished Chrome Vanity Light 2122ICPC

Basix 3-Light 19" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 2122ICPC
  • Zoro # G1896427
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2122ICPC
Zoro #
G1896427
UPC #
783209212237
Country of Origin
China

Dimensions

Height
19
Length
Polished Chrome
Width
Steel, Glass
Size
Polished Chrome
Overall Height
9
Thickness
120
Overall Length
8
Backplate Height
5.25

Details

Style
Transitional
Shade Material
Glass
Dimmable
Yes
For Use With
4.43
Collection
Basix
Maximum Wattage Per Bulb
60
Shade Finish
Ice
ADA Compliant
No
Number of Bulbs
3
Bulb Type
E26 Medium Incandescent

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.