Zoro Homepage
This item is Discontinued.
Maxim Lighting Basix 3-Light 19" Wide Satin Nickel Chandelier 10122ICSN

Basix 3-Light 19" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 10122ICSN
  • Zoro # G1890136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10122ICSN
Zoro #
G1890136
UPC #
783209025820
Country of Origin
China

Dimensions

Size
Satin Nickel
Overall Length
18.25
Width
Steel, Glass
Height
19
Length
Satin Nickel
Thickness
120
Overall Height
19
Chain Length
36
Wire Length
120

Details

Style
Transitional
Collection
Basix
Dimmable
Yes
For Use With
7.8
ADA Compliant
No
Shade Finish
Ice
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Material
Glass
Number of Bulbs
3

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.