
Basix 3-Light 19" Wide Satin Nickel Vanity Light (Discontinued)
- Mfr # 2122ICSN
- Zoro # G1898789
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2122ICSN
Zoro #
G1898789
UPC #
783209212206
Country of Origin
China
Dimensions
Height
19
Length
Satin Nickel
Width
Steel, Glass
Overall Height
9
Overall Length
8
Thickness
120
Size
Satin Nickel
Backplate Height
5.25
Details
Style
Transitional
Shade Material
Glass
For Use With
4.43
Collection
Basix
Dimmable
Yes
Shade Finish
Ice
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3
Description
Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.