
Basix 3-Light Invert Bowl Pendant
Mfr # 10121FTSN
Zoro # G700553957
product price:Â $154.00
/ea
Free Shipping & Returns
Key Features
Length
17 in
Housing Finish
Satin Nickel
Voltage
120
Light Type
Incandescent; E26 Medium
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10121FTSN
Zoro #
G700553957
UPC #
783209247895
Country of Origin
China
Dimensions
Length
17 in
Chain Length
36 in
Wire Length
120 in
Adjustable Height
Yes
Details
Housing Finish
Satin Nickel
Voltage
120
Light Type
Incandescent; E26 Medium
Shade Material
Glass
Glass Color
Frosted
Lamp Watts
60
Dimmable
Yes
Bulb Shape
A19
Description
Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.