This item is Discontinued.

Maxim Lighting Basix 4-Light 14" Wide Oil Rubbed Bronze Pendant Light 10131WSOI

Basix 4-Light 14" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

  • Mfr # 10131WSOI
  • Zoro # G1879679
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10131WSOI
Zoro #
G1879679
UPC #
783209026018
Country of Origin
China

Dimensions

Height
14
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Height
14
Overall Length
32
Thickness
120
Wire Length
120
Chain Length
36

Details

Style
Transitional
Shade Material
Glass
Dimmable
Yes
Collection
Basix
For Use With
11.55
ADA Compliant
No
Shade Finish
Wilshire
Maximum Wattage Per Bulb
60
Number of Bulbs
4
Bulb Type
E12 Candelabra Incandescent

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.