This item is Discontinued.

Maxim Lighting Basix 4-Light 14" Wide Satin Nickel Pendant Light 10131ICSN

Basix 4-Light 14" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 10131ICSN
  • Zoro # G1880729
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10131ICSN
Zoro #
G1880729
UPC #
783209026001
Country of Origin
China

Dimensions

Height
14
Length
Satin Nickel
Width
Steel, Glass
Size
Satin Nickel
Overall Height
14
Thickness
120
Overall Length
32
Chain Length
36
Wire Length
120

Details

Style
Transitional
Shade Material
Glass
Dimmable
Yes
For Use With
11.55
Collection
Basix
ADA Compliant
No
Number of Bulbs
4
Shade Finish
Ice
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.